Beli Hand Cleaners di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Castrol CleanersDeskripsi:Castrol Techniclean AS 62 is a fast drying, low aromatic solvent cleaner. It has excellent solvency power and is compatible with all metal substrates and most non-metal substrates. Techniclean AS 62 has been developed specifically as an alternative to chlorinated solvent cleaners and traditional high aromatic-containing hydrocarbon solvent cleaners.
- Yuri Hand Soap Pouch (Sabun Cuci Tangan)Deskripsi:Yuri Handsoap mengandung Extrak Buah-buahan yang selain efektif untuk membersihkan tangan dari kotoran dan kuman juga memberikan wangi yang segar serta tidak membuat tangan menjadi kering atau tangan tetap lembut.Bahan Aktif : Biodegradable Surfactants, EmollientDepkes RI PKD 20206800981atribut:
- Volume (ml): 375
- Packaging: Pouch
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER Professional Carpet Vacuum CleanersDeskripsi:KARCHER Carpet Vacuum Cleaners has expanded its vacuum cleaner product line significantly this year. Three new vacuum cleaners are now available in addition to the tried-and-tested VC 6 canister vacuum and the DS 5.800 Waterfilter for allergy sufferers. It doesn`t matter whether you have a large or small living or storage space, are single or a family, or want a vacuum cleaner that comes with or without a filter bag - at Kärcher, you can find the vacuum cleaner that meets your needs perfectly and will ensure an atmosphere of wellness.atribut:
- Part Number: 1.012.585.0
- Area Flow Rate (L/s): 2 x 52
- Vacum (mbar/kpa): 143/14.3
- Operating Noise Level (dB (A)): 73
- Air Flow Rate (L/s): 2x52
- Brush Motor Power (W): 400
- Cable Length (m): 20
- Container Capacity (L): 35
- Dimensions (mm): 1120x770x1270
- Frequency (Hz): 50-60
- Maximum Power (W): 1650
- Maximum Rated Input Power (W): 1650
- Sound Pressure Level (dBA): 73
- Turbine Power (W): 650
- Vacuum (mbar/kPa): 143/14.3
- Voltage (V): 220-240
- Working Width (mm): 660
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- KARCHER Professional Steam Vacuum CleanersDeskripsi:The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steelatribut:
- Cable Length (m): 7.5
- Voltage (V): 220-240
- WESTWARD Hand Spin Drain CleanerDeskripsi:Hand-spin drain cleaners feed their flexible, kink-resistant cable into drain lines where it bends around curves and works through traps. Also known as drain snakes, they extend the cable from the drum body until the cable head pushes into and clears the blockage. They retract the cable and wind it onto the drum for storage. These hand spinners are commonly used to clear hair, sludge, and residues from sink, tub, and shower drains.atribut:
- Cable Feed Type: Manual
- End Type Included: Bulb Head
- For Fixture Type: Sinks; Toilets
- Power Drill Compatible: No
- Manufacturer Part Number: 6ATX9
- Cable Length (ft): 20
- UNSPSC: 47121808
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- LAKONI Daytona High Pressure CleanersDeskripsi:Kegunaan : mencuci mobil dengan tekanan tinggi.
- Tessa Tisu Tangan SoftDeskripsi:Tessa Hand Towel THSN-001 adalah tissue pengesat (tissue tangan) dari tessa yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.atribut:
- Number of Ply: 2
- Number of Sheets: 150
- Packaging: Plastic
- Union Universal Hand Brushes (HJ)atribut:
- Length (mm): 225
- Innotechs Wet & Dry Vacuum Cleanersatribut:
- Voltage (V): 220-240
- Functions: Wet and Dry
- Kao Biore U Foam Hand Soap Pumpatribut:
- Principal Component: Edeate, polyoxyethylene lauryl ether sulfate, parapapril, and perfume
- Capacity (ml): 250
- Package Size (mm): 230x330x170
- Furupla Organic Solvent Pressure AtomizerDeskripsi:For spraying organic solvents and organic solvent chemicals such as parts cleaners. Nonconformity : [Inorganic chemicals] hydrochloric acid, sulfuric acid, nitric acid, phosphoric acid aqueous solution, oxidol, alkaline liquid (such as aqueous ammonia), etc. [Paints] Paints in general [Water] Water or chemicals containing water [Alcohols] Ethanol, isopropyl alcohol, etc. * Can be used when the mixture of alcohols is 30% or less, such as parts cleaner. [Others] Anti-sputtering agent (chemical liquid may solidify due to drying, making spraying impossible), acid and chlorine-based household cleaners, corrosive liquids, etc.atribut:
- Nozzle Length (mm): 450
- Width (mm): 187
- Bottle Diameter (phi mm): 106
- Weight (g): 560
- Overall Height (mm): 280
- Capacity (ml): 500
- REXCO 20 Ultimate Hand Cleaner (Pembersih Oli / Minyak)Deskripsi:REXCO 20 Ultimate Hand Cleaner dapat:- Menghilangkan kotoran, minyak, tanah, lem dan semen yang ekstrim.- Cukup sekali bilas (ramah lingkungan).- Tidak mengandung pelarut solvent keras.- Mengandung pelembab dan akti bakteri.atribut:
- Packaging: Bottle
- Volume (ml): 443.5
Daftar Harga Hand Cleaners Terbaru April 2026
| Castrol Cleaners | Rp4.299.900 |
| Yuri Hand Soap Pouch (Sabun Cuci Tangan) | Rp19.900 |
| KARCHER HOME & GARDEN Steam Cleaners | Rp2.899.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| KARCHER Professional Carpet Vacuum Cleaners | Rp89.999.900 |
| KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering) | Rp1.899.900 |
| KARCHER Professional Steam Vacuum Cleaners | Rp21.999.900 |
| WESTWARD Hand Spin Drain Cleaner | Rp1.399.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/Castrol%20Cleaners/p8P104628908-1.jpg)
/P101546568-1.jpg)





/P101542256-1.jpg)






/P101003501-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/KONG%20Original%20Gloves%20(Sarung%20Tangan%20Mekanik)/P102123201-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/REXCO%2020%20Ultimate%20Hand%20Cleaner%20(Pembersih%20Oli%20%2F%20Minyak)/ahP101002377-2.jpg)